Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fiberglass Restricted Vehicle Sign: UNAUTHORIZED MOTOR VEHICLES PROHIBITED ON THIS PROPERTY

Catalog No. 19112523 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-523 18 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-523 Supplier Brady™ Supplier No. 95450

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to mark restricted vehicles areas.

  • Fiberglass material is abrasion-resistant and chemical-resistant
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity

Specifications

Finish Not Laminated
Material Fiberglass
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Height (English) 24 in.
Max. Temperature (English) 194°F
Min. Temperature (English) -40°F
Thickness 0.0984 in.
Width (English) 18 in.
Shape Rectangular
Temperature Range (English) -40°F to 194°F
Dimensions (L x W) 18 x 24 in.
Displayed Text UNAUTHORIZED MOTOR VEHICLES PROHIBITED ON THIS PROPERTY
Color Black on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.