Learn More
Description
Support a complete workflow in single conical tube with the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor, which enables time and cost efficiencies as well as waste reduction.
Features:
- Reduce run times with higher G-forces achieved through lightweight carbon fiber rotors
- Corrosion- and fatigue-resistant design for structural integrity
- Backed by a 15-year warranty
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions
Compatible with:
Beckman™ J2 Series, Avanti Series (except Avanti J-HC), Thermo Scientific™ Sorvall™ RC 6 Plus Series, Jouan KR22i and Hitachi™ Himac™ CR21/CR22 Series centrifuges
Recommended for:
Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolution of large sub cellular particles and gradient separation of cells
Note:
†Performance may vary by centrifuge model.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Fiberlite F13-14 x 50cy Fixed Angle Rotor |
| Material | Carbon Fiber Composite |
| Type | Fixed Angle Rotor |
| Capacity | 4 x 50 mL |
| Max. RCF | 29,000 x g |
| Max. Speed | 13,000 rpm |
| Radius (Metric) | 153 mm |
| Radius (Metric) Min. | 83 mm |
| K Factor | 916 |
| Max. Tube Length | 115 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

