Learn More
Description
Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 1.5 Fixed-Angle Rotor.
Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 1.5 Fixed-Angle Rotor.
- Reduces run times with higher G-forces achieved witj lightweight carbon fiber rotors
- Ensures structural integrity with corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Compatible with:
Thermo Scientific Sorvall™ RC-6 Plus Series, Jouan KR22i series centrifuges, Thermo Scientific Nalgene™ bottles and tubes
Recommended for:
Purifying viruses, pelleting mammalian cells, subcellular organelles, clarifying cell lysates and pelleting nucleic acids.
Note:
†Performance may vary by centrifuge model.
Specifications
Specifications
| Description | Fiberlite F21-48 x 1.5 Fixed Angle Rotor |
| Material | Carbon Fiber Composite |
| Type | Fixed Angle Rotor |
| Capacity | 48 x 1.5 mL |
| Max. RCF | 43,500 x g |
| Max. Speed | 21,000 rpm |
| Radius (Metric) | 97 mm |
| Radius (Metric) Min. | 64 mm |
| K Factor | 221 |
| Max. Tube Length | 40 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.