Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor
GSA_VAGREENER_CHOICE

Catalog No. 46923 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Thermo Scientific Sorvall RC 6 Plus Centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
46-923 Thermo Scientific Sorvall RC 6 Plus Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 46-923 Supplier Thermo Scientific™ Supplier No. 46923
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Separate samples safely at maximal g-force using the fixed angle rotor with bioseal technology.

Safely separate samples at maximal g-force using the Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor with Bioseal technology.

Features:

Fiberlite Rotors:

  • Reduce run times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Compatible with:

Thermo Scientific Sorvall™ RC-6 Plus Series, Thermo Scientific™ Jouan KR22i centrifuge, Beckman™ J2 Series, Thermo Scientific™ Nalgene™ bottles and tubes

Recommended for:

Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolation of mitochondria, endoplasmic reticulum and gradient separation of cells with Percoll, Ficoll, Optiprep or Nycodenz solutions

Note:

†Performance may vary by centrifuge model.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F21-8 x 50y Fixed-Angle Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 52,400 x g
Max. Speed 21,000 rpm
Radius (Metric) 106 mm
Radius (Metric) Min. 33 mm
K Factor 669
Max. Tube Length 115 mm
Max. Tube Diameter 29 mm
Net Weight 9.9 lb. (4.49 kg)
For Use With (Equipment) Thermo Scientific Sorvall RC 6 Plus Centrifuge
Angle 34°
Min. RCF 16,299 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.