Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite F23-48 x 1.5 for LYNX 4000 and 6000 Superspeed Centrifuges
GREENER_CHOICE

Catalog No. 096484075 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
48 x 1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-648-4075 48 x 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-648-4075 Supplier Thermo Scientific™ Supplier No. 096484075
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Combine high g-force and high capacity for 1.5mL microtubes with the Thermo Scientific™ Fiberlite™ F23-48 x 1.5mL Fixed-Angle Rotor.

Combine high g-force and high capacity for 1.5mL microtubes with the Thermo Scientific™ Fiberlite™ F23-48 x 1.5mL Fixed-Angle Rotor.

Features:
  • Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal
  • Corrosion and fatigue-resistance secures the rotor's structural integrity for unequalled durability
  • Rotor is backed by a 15-year warranty
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F23-48x1.5 Fixed Angle Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 48 x 1.5 mL
Max. RCF 57,368 x g
Max. Speed 23,000 rpm
Radius (Metric) 97 mm
Radius (Metric) Min. 64 mm
K Factor 137
Max. Tube Length 40 mm
Max. Tube Diameter 11 mm
Net Weight 10.0 lb. (4.54 kg)
For Use With (Equipment) Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
Angle 45°
Show More Show Less
How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.