Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite F37L-8 x 100 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
GSA_VAGREENER_CHOICE

Catalog No. 096087056 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-608-7056 8 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-608-7056 Supplier Thermo Scientific™ Supplier No. 096087056
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Reduce the required number of runs for high-volume separations with this ultraspeed carbon fiber rotor that features two additional tube cavities.

Reduce the required number of runs for high-volume separations with the Thermo Scientific™ Fiberlite™ F37L-8 x 100 Fixed-Angle Rotor, an ultraspeed carbon fiber rotor that offers two additional tube cavities for an eight-place total capacity.

Fiberlite rotors:

  • Reduce run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering information:

Tube adapters are sold separately accommodating a variety of tubes in different capacities. Adapters available in packages of two. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ WX Ultracentrifuge Series and Beckman™ Floor Model L Series (except Optima) centrifuges, Nalgene™ bottles and tubes

Recommended for:

Separations of subcellular organelles or concentration of viruses.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F37L-8 x 100 Fixed-Angle Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 8 x 100 mL
Max. RCF 182,460 x g
Max. Speed 37,000 rpm
Radius (Metric) 119 mm
Radius (Metric) Min. 48.8 mm
K Factor 168
Max. Tube Length 102 mm
Max. Tube Diameter 38 mm
Net Weight 25 lb. (11.34 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 25°
Min. RCF 73,600 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.