Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite F50L-24 x 1.5 for WX+ Ultraspeed Centrifuges
GSA_VAGREENER_CHOICE

Catalog No. 096247028 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
24 x 1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-624-7028 24 x 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-624-7028 Supplier Thermo Scientific™ Supplier No. 096247028
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Achieve high maximum RCF and 14-place capacity with the Thermo Scientific™ Fiberlite™ F50L-24 x 1.5mL Fixed-Angle Rotor.

Process samples with high maximum RCF and 24-place capacity using the Thermo Scientific™ Fiberlite™ F50L-24 x 1.5mL Fixed-Angle Rotor.

Fiberlite rotors:

  • Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering information:

Tube adapters are sold separately, accommodating a variety of tubes varying in different capacities; available in packages of two. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ WX, Sorvall Discovery™ SE Series and Beckman™ Optima L Series centrifuges, Nalgene™ bottles and tubes

Recommended for:

Small capacity density gradient centrifugation of sub cellular particles, nucleic acids and differential centrifugation of small particles.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F50L-24 x 1.5 Fixed-Angle Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 24 x 1.5 mL
Max. RCF 280,000 x g
Max. Speed 50,000 rpm
Radius (Metric) 100 mm
Radius (Metric) Min. 72 mm
K Factor 33
Max. Tube Length 40 mm
Max. Tube Diameter 11 mm
Net Weight 11.5 lbs. (5.3 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 45°
Min. RCF 201,600 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.