Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite F55-12x1.5 MUC Micro-Ultracentrifuge Rotor

Catalog No. 096127033 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
12 x 1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-612-7033 12 x 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 09-612-7033 Supplier Thermo Scientific™ Supplier No. 096127033
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

It is an effective choice for micro-volume separation of protein, virus, as well as lipemia removal in blood samples piror to biochemical tests.

As an unique, lightweight and fatique-resistant carbon fiber rotor, Fiberlite F55-12x1.5 MUC can run at maximum g-force at 221,575 xg and speed at 55, 000 rpm. It is an effective choice for micro-volume separation of protein, virus, as well as lipemia removal in blood samples piror to biochemical tests.

  • Maximum g-force at 221,575 xg and speed at 55, 000 rpm
  • For micro-volume separation of protein, virus, as well as lipemia removal in blood samples prior to biochemical tests
TRUSTED_SUSTAINABILITY

Specifications

Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 12 x 1.5 mL
Max. RCF 221,575 xg
Max. Speed 55,000 rpm
For Use With (Equipment) Sorvall MTX / MX+ series micro-ultracentrifuge
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.