Learn More
Thermo Scientific™ Fiberlite F65L-6 x 13.5 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges

Shop All Thermo Scientific Products


Description
Process 6 x 13.5mL at speeds up to 65,000rpm and maximum RCF of 324,000 x g with the corrosion-free carbon fiber Thermo Scientific™ Fiberlite™ F65L-6 x 13.5 Fixed-Angle Rotor.
- Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
- Ensure structural integrity with corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Ordering information:
Tube adapters are sold separately to accommodate a variety of tubes varying in different capacities; available in packages of two. Contact your sales representative for more information.
Compatible with:
Thermo Scientific Sorvall™ WX, Sorvall Discovery™ SE Series and Beckman™ Optima L Series centrifuges, Nalgene™ bottles and tubes
Recommended for:
Small capacity density gradient centrifugation of sub cellular particles, nucleic acids and differential centrifugation of small particles
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Fiberlite F65L-6 x 13.5 Fixed-Angle Rotor |
| Material | Carbon Fiber Composite |
| Type | Fixed Angle Rotor |
| Capacity | 6 x 13.5 mL |
| Max. RCF | 324,000 x g |
| Max. Speed | 65,000 rpm |
| Radius (Metric) | 68.4 mm |
| Radius (Metric) Min. | 21 mm |
| K Factor | 70 |
| Max. Tube Length | 76 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.