Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F8-6 x 1000y Fixed-Angle Superspeed Rotor

Catalog No. 76641 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
76-641 6 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 76-641 Supplier Thermo Scientific™ Supplier No. 76641

Process up to 6000mL in a single run with the Thermo Scientific™ Fiberlite™ F8-6 x 1000y Fixed-Angle Rotor, which features a corrosion-free carbon-fiber design with six-place capacity.

Process up to 6000mL in a single run with the Thermo Scientific™ Fiberlite™ F8-6 x 1000y Fixed-Angle Superspeed Rotor, which features a corrosion-free carbon-fiber design with six-place capacity.

Fiberlite rotors:

  • Reduce run-times with higher g-forces achieved with lightweight carbon fiber rotors
  • Ensure structural integritiy with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Compatible with:

Thermo Scientific Sorvall™ Evolution™ RC Series, Beckman™ J6 Series centrifuges, Nalgene™ bottles and tubes

Recommended for:

Bacterial processing, subcellular organelles from tissue homengates, clarification of cell lysates and debris from water studies.

Note:

†Performance may vary by centrifuge model

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F8-6 x 1000y Fixed-Angle Superspeed Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 6 x 1000 mL
Max. RCF 15,900 x g
Max. Speed 8,500 rpm
Radius (Metric) 196 mm
Radius (Metric) Min. 54 mm
K Factor 5096
Max. Tube Length 195 mm
Max. Tube Diameter 98 mm
Net Weight 38.8 lb. (17.6 kg)
For Use With (Equipment) Thermo Scientific Sorvall Evolution RC Superspeed Centrifuges
Angle 20°
Min. RCF 4,369 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.