Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite F9-6 x 1000 LEX Fixed Angle Rotor for LYNX 6000 Superspeed Centrifuge
GSA_VAGREENER_CHOICE

Catalog No. 096061075 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-606-1075 6 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-606-1075 Supplier Thermo Scientific™ Supplier No. 096061075
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Shorten set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ Fiberlite™ F9-6 x 1000mL LEX Fixed Angle Rotor.

Shorten set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ Fiberlite™ F9-6 x 1000mL LEX Fixed Angle Rotor, designed for bioprocessing (up to 6L per run) and offering the flexibility of adapters for labware from 1.5 to 500mL.

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

Improved ergonomics and performance:

  • Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal.
  • Corrosion and fatigue-resistance secures the rotor's structural integrity for unequalled durability.
  • Rotor is backed by a 15-year warranty.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F9-6x1000 LEX Fixed Angle Rotor
Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 6 x 1000 mL
Max. RCF 17,568 x g
Max. Speed 9,000 rpm
Radius (Metric) 194 mm
Radius (Metric) Min. 65 mm
K Factor 2,886
Max. Tube Length 195 mm
Max. Tube Diameter 98 mm
Net Weight 34.5 lb. (15.7 kg)
For Use With (Equipment) Sorvall LYNX 6000 Superspeed Centrifuge
Angle 20°
Biocontainment Yes
Show More Show Less
How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.