Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Ficoll-Paque™ PLUS Media
GSA_VA

Catalog No. 45001749 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
6 x 100 mL
6 x 500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-001-749 6 x 100 mL
45-001-750 6 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 45-001-749 Supplier Cytiva Supplier No. 17144002
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recognized standard in laboratories worldwide for isolation of human lymphocytes from peripheral blood. Cytiva™ Ficoll-Paque™ PLUS Media maintains the viability and a representative distribution of B and T lymphocytes.

  • Ready-to-use sterile medium
  • Density media optimized for the isolation of lymphocytes from peripheral blood using simple centrifuge-based protocol
  • High yield
  • Maintains viability and representative distribution of B and T lymphocytes
  • Low levels of endotoxin (<0.12 EU/mL)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 6 x 100 mL
Content And Storage 4–30°C
For Use With (Application) Cell Isolation
Endotoxin Level < 0.12 EU/mL
Color Colorless to Slightly Yellow
Product Type Centrifugation Media
Density 1.078 g/mL
Sterility Sterile
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.