Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Ficoll-Paque™ PREMIUM, 1.078g/mL
GSA_VA

Catalog No. 45001752 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
6 x 100 mL
6 x 500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-001-752 6 x 500 mL
45-001-751 6 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 45-001-752 Supplier Cytiva Supplier No. 17544203
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For density gradient centrifugation preparations of mononuclear cells from peripheral blood, bone marrow and umbilical cord blood. Cytiva Life Sciences™ Ficoll-Paque™ PREMIUM is a range of sterile, ready-to-use density gradient media manufactured under a Quality Management System.

  • Manufactured under a Quality Management certified to ISO13485:2003
  • Sterile and ready-to-use; stable for at least 3 years when stored correctly
  • Low levels of endotoxin (<0.12 EU/mL) secured and tested
  • Ficoll-Paque PREMIUM
  • Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
  • Ficoll-Paque PREMIUM 1.084
  • Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
  • Ficoll-Paque PREMIUM 1.073
  • Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).

Order Info

Regulatory Support File (RSF) is available for Ficoll-Paque PREMIUM

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 6 x 500 mL
Content And Storage 4–30°C
For Use With (Application) Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
Endotoxin Level < 0.12 EU/mL
Osmolality 288-310 mOsm/kg
Color Colorless to Slightly Yellow
Product Type Centrifugation Media
Density 1.078 g/mL
Sterility Sterile
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.