Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Field Herbarium Press
SCI_ED

Catalog No. S89499 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S89499 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S89499 Supplier Eisco™ Supplier No. BI0126
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Field Herbarium Press allows specimens to dry quickly and evenly to preserve their color and shape.

  • Made of durable hard wood slats
  • Frame is 12 x 18 in.
  • Includes 2 1.5 x 38 in. nylon straps
  • Brackets on top and bottom hold straps in place for ease of use and better pressure on plant specimens
  • Works with any 12 x 18 in. driers and ventilators, not included
  • Great for use in field, lab or classroom

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Product Type Plant Tray
Material Wood, Nylon
Color Brown
Length (Metric) 46 cm
Width (Metric) 30.5 cm
Height (Metric) 5.7 cm
For Use With (Application) Drying plant specimens
Includes Frame and belts
Weight (Metric) 1.81 kg
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.