Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fieldmaster™ Plankton Net
SDPSCI_ED

Catalog No. S68120 Shop All Science First Products
Change view
Click to view available options
Length (English):
15 in.
20 in.
Height (English):
15 in.
20 in.
Diameter (English) Opening:
5 in.
8 in.
Mesh Size:
80μm
153μm
363μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Height (English) Diameter (English) Opening Mesh Size
S68120 20 in. 20 in. 8 in. 80μm
S68116 15 in. 15 in. 5 in. 80μm
S68117 15 in. 15 in. 5 in. 153μm
S68121 20 in. 20 in. 8 in. 363μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S68120 Supplier Science First Supplier No. 6231130
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from durable Nitex™ nylon for greater mesh size accuracy.

  • Greater mesh size accuracy ensures catching the correct size of plankton
  • Mini-nets are 5D x 15 in.L (12.7 x 38.1cm)
  • Student nets are 8 dia. x 20 in.L (20.3 x 50.8cm)

Specifications

Diameter (English) Opening 8 in.
Diameter (Metric) Opening 20.32 cm
For Use With (Application) Collecting Plankton in Shallow Water
Product Type Student Plankton Net
Height (Metric) 50.8 cm
Includes Mini plankton adaptor, one 125mL plastic bottle that attaches to the bottom of the net
Height (English) 20 in.
Length (English) 20 in.
Material Nylon
Length (Metric) 50.8 cm
Mesh Size 80μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.