Learn More
Description
- Hardwood frame with steel mesh
- 2mm aperture corresponds to U.S. Sieve Size 10
Order Info
Dimensions (L x W x D): 24 x 16 x 3 in. (61 x 40.6 x 7.6cm).
Specifications
Specifications
| Depth (English) | 3 in. |
| Pore Size | 2 mm |
| Type | Shaker Sieve |
| Diameter (English) Outer | 3 in. |
| Material | Wood |
| U.S. Standard | No. 10 |
| For Use With (Application) | Ideal for soil and particle sifting |
| Diameter (Metric) Outer | 3 in. |
| Mesh Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

