Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Filter Forceps, Stainless steel, Non-slip grip, 4 in.

Catalog No. 13820080 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
11.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-820-080 11.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-820-080
Add to Cart
Edge
Add to Cart

Fisherbrand™ Filter Forceps are stainless steel with black polypropylene non-slip finger grips.

Fisherbrand™ Filter Forceps are stainless steel with black polypropylene non-slip finger grips. The tips are flat for handling membranes.

  • Black Polypropylene fabrication- non slip grip
  • Easy, effortless handling of membranes
  • Does not corrode in acids or acidic atmospheres

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Membrane forceps
Autoclavable Autoclavable
Material Stainless Steel
For Use With (Application) Membrane/filters
Includes Non-slip, secure grip
Latex Free Yes
Quantity 1
Size 4.5 in.
Style Polypropylene grips
Tip Style Straight
Length (English) 4.5 in.
Length (Metric) 11.5 cm
Weight (Metric) 50 g
Electrical Requirements No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.