Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Fine Blade Straight Stainless Steel Scissors

Catalog No. 16050154 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.5 in.
4.56 in.
4.62 in.
Length (English) Blade:
1.10 in.
1.20 in.
1.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (English) Blade
16-050-154 4.62 in. 1.5 in.
16-050-152 4.56 in. 1.10 in.
16-050-153 4.62 in. 1.20 in.
16-050-155 4.5 in. 1.10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16-050-154 Supplier Excelta™ Supplier No. 274A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for the fine detail dissection work.

  • Straight
  • Stainless Steel
  • Acid resistant
  • Rustproof
  • Autoclavable

Specifications

Product Type Straight Scissors
Blade Style Very Fine
Length (English) 4.62 in.
Length (Metric) 116 mm
Length (Metric) Blade 38 mm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Delicate applications
Length (English) Blade 1.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.