Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Fine Point Needle Holders
SDP

Catalog No. 22445255 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
10.8 cm
12.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-445-255 12.7 cm
22-445-804 10.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-445-255 Supplier Mopec™ Supplier No. AD141
Add to Cart
Add to Cart

Fine point needle holders for use with dissection needles.

  • Made of standard or premium stainless steel

Specifications

Autoclavable Not Autoclavable
Color Silver
Material Stainless Steel
Latex Free Yes
Tip Style Fine Point
Length (English) 5 in.
Length (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.