Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fine Precision Medium Tipped Tweezers/Forceps

Catalog No. 12000157 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
115 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-000-157 115 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-000-157
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use in various applications. Fisherbrand Fine Precision Medium Tipped Tweezers/Forceps is made of stainless steel.

  • Features guide pin for aligment of tips
  • Serrated grips for better control

Specifications

Product Type Tweezers/Forceps
Length (English) 4.5 in.
Length (Metric) 115 mm
Material Stainless Steel
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.