Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Fine Tip Probes

Catalog No. 17467615 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Angled, curved
Product Type:
Probe Kit
Includes:
11 pieces probes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Product Type Includes
17-467-615 Angled, curved Probe Kit 11 pieces probes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-615 Supplier Excelta™ Supplier No. 334
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For microassembly under magnification

  • Fine precision
  • Double-ended, stainless steel construction
  • Flame-hardened tips
  • Overall length 5.5 in. (14cm)

Specifications

Product Type Probe Kit
Material Stainless Steel
For Use With (Application) For micro assembly applications under magnifications
Includes 11 pieces probes
Tip Style Angled, curved
Length (English) 5.5 in.
Length (Metric) 13.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.