Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Fine Tip Probes
Click to view available options
Tip Style:
45° angled
Angled, curved
Product Type:
Double Ended Probe
Probe Kit
Includes:
11 pieces probes
Hardened tips
Description
- Fine precision
- Double-ended, stainless steel construction
- Flame-hardened tips
- Overall length 5.5 in. (14cm)
Specifications
Specifications
Product Type | Double Ended Probe |
Material | Stainless Steel |
For Use With (Application) | For micro assembly applications under magnifications |
Includes | Hardened tips |
Tip Style | 45° angled |
Length (English) | 5.5 in. |
Length (Metric) | 13.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction