Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Fine Tip Probes

Catalog No. p-4595569 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Angled, fine
Chisel, fine
Curved, fine
Fine
Straight, fine
Catalog No. Tip Style
17-467-603 Chisel, fine
17-467-601 Curved, fine
17-467-600 Angled, fine
17-467-604 Fine
17-467-599 Straight, fine
5 options

Catalog No. 17-467-603

Supplier: Excelta™ 330E

Only null left
Add to Cart
Add to Cart

For dense boards and hard to reach areas, suitable for SMT and other micro assembly applications

  • Stainless steel
  • 6 in. length
  • Precision tip: 10mil
  • Single-ended dental type
  • Points are hardened
  • With standard handle
  • General purpose

Probe Kit (Mfr. No. 330K)

  • Includes four probes of different styles each: straight, angled, curved, hook
  • Includes leather case

Specifications

Product Type Fine Tip Probe
Material Stainless Steel
For Use With (Application) For SMT and other micro assembly applications
Includes Standard handle, single ended dental type
Tip Style Chisel, fine
Tip Thickness 10 mm
Length (English) 3 in.
Length (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.