Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Fine Tip Transfer Pipets

Catalog No. 21381313
Change view
Click to view available options
Volume (Metric):
1.5 mL
5 mL
5.8 mL
8.7 mL
Drops/mL:
45
50
60
Packaging Type:
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 8 Pk/Cs.
400/Pk., 10 Pk/Cs.
400/Pk., 8 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 400/Cs.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Drops/mL Packaging Type
21-381-313 5 mL 50 20/Pk., 20 Pk/Cs.
21-381-324 1.5 mL 50 400/Pk., 8 Pk/Cs.
21-381-323 1.5 mL 50 Individually Wrapped, 400/Cs.
21-381-322 1.5 mL 50 20/Pk., 25 Pk/Cs.
21-381-321 5.8 mL 60 500/Pk., 10 Pk/Cs.
21-381-320 5.8 mL 60 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21-381-319 5.8 mL 60 20/Pk., 20 Pk/Cs.
21-381-318 5.8 mL 50 500/Pk., 10 Pk/Cs.
21-381-317 5.8 mL 50 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21-381-316 5.8 mL 50 20/Pk., 20 Pk/Cs.
21-381-315 5 mL 50 250/Pk., 8 Pk/Cs.
21-381-314 5 mL 50 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21-381-312 8.7 mL 45 400/Pk., 10 Pk/Cs.
21-381-311 8.7 mL 45 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21-381-310 8.7 mL 45 20/Pk., 20 Pk/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 21-381-313 Supplier Globe Scientific Supplier No. 134070S20
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fine tip transfer pipets are ideal for dispensing small volumes, loading hemocytometers and transferring liquid to and from multi-well plates.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 3.2 mL
Calibrated No
Material LDPE
Sterility Sterile
Drops/mL 50
Graduated No
Length (English) 6 in.
Packaging Type 20/Pk., 20 Pk/Cs.
Color Natural
Volume (Metric) 5 mL
Length (Metric) 153 mm
Type Fine Tip Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.