Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes: PROMO
GSA_VA

Catalog No. 14386349TI
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
10 to 100 μL
30 to 300 μL
5 to 50 μL
Number of Channels:
8
12
16
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels
14-386-349TI 1 to 10 μL 8
14-386-350TI 5 to 50 μL 8
14-386-351TI 10 to 100 μL 8
14-386-353TI 1 to 10 μL 12
14-386-352TI 30 to 300 μL 8
14-386-354TI 5 to 50 μL 12
14-386-355TI 10 to 100 μL 12
14-386-356TI 30 to 300 μL 12
14-386-358TI 5 to 50 μL 16
14-386-357TI 1 to 10 μL 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-386-349TI Supplier Thermo Scientific™ Supplier No. P4661000

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.

  • Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
  • Easy “set and forget” lock mechanism to adjust volume
  • Pipetting button rotates freely when not in locking position
  • Finger rest can be adjusted 120° for optimal pipetting position
  • Light, smooth pipetting action enables better results over longer pipetting periods
  • Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
  • Patented soft-touch tip ejection minimizes the force needed for tip ejection
Warranty: 5 years with web registration.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±12 to 2.4%
Compatible Tips Finnitip Flex 10, 10, 50
Description 8-channel
Color Pink
Model F1
Number of Channels 8
Product Line Finnpipette™ F1
Type Pipette
Volume (Metric) 1 to 10 μL
Increments 0.02μL
Precision 8 to 1.6%
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.