Learn More
Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes: PROMO

Description
- Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
- Easy “set and forget” lock mechanism to adjust volume
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer pipetting periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Patented soft-touch tip ejection minimizes the force needed for tip ejection
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | ±12 to 2.4% |
| Compatible Tips | Finnitip Flex 10, 10, 50 |
| Description | 12-channel |
| Color | Pink |
| Model | F1 |
| Number of Channels | 12 |
| Product Line | Finnpipette™ F1 |
| Type | Pipette |
| Volume (Metric) | 1 to 10 μL |
| Increments | 0.02μL |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.