Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finnpipette™ F1 Variable Volume Single-Channel Pipettes: PROMO
GSA_VA

Catalog No. 14386303TI
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL (micro)
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Blue
Green
Orange
Pink
Red
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
14-386-303TI 1 to 10 μL Yellow
14-386-300TI 0.2 to 2 μL (micro) Pink
14-386-307TI 20 to 200 μL Yellow
14-386-309TI 100 to 1000 μL Blue
14-386-306TI 10 to 100 μL Yellow
14-386-305TI 2 to 20 μL Yellow
14-386-308TI 30 to 300 μL Orange
14-386-311TI 1 to 10 mL Red
14-386-310TI 0.5 to 5 mL Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-386-303TI Supplier Thermo Scientific™ Supplier No. P4641040

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Simplify volume adjustment with an easy set and forget lock mechanism, one of several convenient features of this ergonomic pipette.

Features:
  • Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus
  • “Set-and-forget” pipetting button enables easy volume adjustment
  • Pipetting button rotates freely when not in locking position
  • Finger rest can be adjusted 120° for optimal pipetting position
  • Light, smooth pipetting action enables better results over longer periods
  • Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
  • Proprietary soft-touch tip ejection minimizes forces needed for tip ejection

Warranty: 5 years with web registration

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3.5 to 1%
Compatible Tips Finntip Flex 200, 250 universal
Description F1 Variable Volume Pipette
Color Yellow
Model F1
Number of Channels 1
Product Line Finnpipette™ F1
Type Variable Volume Pipette
Volume (Metric) 1 to 10 μL
Increments 0.02μL
Precision 3 to 0.8%
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.