Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finnpipette™ F2 Multichannel Pipette PROMO

Catalog No. 14386365TI
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
10 to 100 μL
30 to 300 μL
5 to 50 μL
Number of Channels:
8
12
16
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels
14-386-365TI 10 to 100 μL 12
14-386-361TI 10 to 100 μL 8
14-386-359TI 1 to 10 μL 8
14-386-360TI 5 to 50 μL 8
14-386-362TI 30 to 300 μL 8
14-386-367TI 1 to 10 μL 16
14-386-368TI 5 to 50 μL 16
14-386-366TI 30 to 300 μL 12
14-386-363TI 1 to 10 μL 12
14-386-364TI 5 to 50 μL 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-386-365TI Supplier Thermo Scientific™ Supplier No. P4662060
Add to Cart
Add to Cart

Use this multichannel pipette for highly demanding applications where robustness and durability are essential.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully Autoclavable

Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy

Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out

150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips

Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, 250 Wide
Autoclavable Autoclavable
Color Yellow
Model F2
Number of Channels 12
Product Line Finnpipette™ F2
Type Pipette
Volume (Metric) 10 to 100 μL
Increments 0.2 μL
Precision 2 to 0.5%
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.