Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finnpipette™ Novus Electronic Single-Channel Pipettes
GREENER_CHOICE

Catalog No. 21377012
Change view
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
30 to 300 μL
5 to 50 μL
Color:
Blue
Green
Orange
Pink
Red
Turquoise
Yellow
Compatible Tips:
Finntip 10 mL, Flex 10 mL Ext.
Finntip 10, Flex 10, 20 Micro, 50 Micro
Finntip 1000, 1000 Ext., Flex 1000
Finntip 250 Univ, 200 Ext.
Finntip 300, Flex 300
Finntip 5 mL
Finntip 50
Finntip Flex 200, 250 Univ, 200 Ext.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Compatible Tips
21-377-012 5 to 50 μL Turquoise Finntip 50
21-377-010 1 to 10 μL Pink Finntip 10, Flex 10, 20 Micro, 50 Micro
21-377-011 1 to 10 μL Yellow Finntip Flex 200, 250 Univ, 200 Ext.
21-377-013 5 to 50 μL Yellow Finntip 250 Univ, 200 Ext.
21-377-014 10 to 100 μL Yellow Finntip Flex 200, 250 Univ, 200 Ext.
21-377-015 30 to 300 μL Orange Finntip 300, Flex 300
21-377-016 100 to 1000 μL Blue Finntip 1000, 1000 Ext., Flex 1000
21-377-017 0.5 to 5 mL Green Finntip 5 mL
21-377-018 1 to 10 mL Red Finntip 10 mL, Flex 10 mL Ext.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21-377-012 Supplier Thermo Scientific™ Supplier No. 46200200
Add to Cart
Add to Cart

Experience increased comfort for most pipetting applications with these simple-to-operate electronic pipettes.

Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ Novus Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.

Features

  • Easy-to-read and intuitive menu navigation
  • Multilingual user interface options
  • 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
  • 9 aspirate/dispense speeds
  • Save up to 9 programs with your most common protocols
  • Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
  • Wide volume range of 0.5-10,000μL and color coding for easy recognition
  • Quick in-lab calibration for accuracy and precision
  • Fully autoclavable tip cone ensures sterility and avoids cross-contamination
  • Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour

Ergonomic Design

  • Extremely lightweight construction
  • Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
  • 120° adjustable finger rest for balance and comfort
  • Soft-touch tip ejection minimizes thumb strain; can be operated by either hand

Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 3.0% ±0.8
Compatible Tips Finntip 50
Autoclavable Autoclavable
Color Turquoise
For Use With Finntip 50
Model Novus
Number of Channels 1
Product Line Novus
Programmability Yes
Sterility Sterile
Type Pipette
Volume (Metric) 5 to 50 μL
Functional Range 2.5 to 50 μL
Increments 0.1 μL
Precision 2.5 to 0.3%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.