Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Filtered Pipette Tips
GREENER_CHOICE

Catalog No. 02681252
Change view
Click to view available options
Volume (Metric):
10 μL
10 mL
100 μL
1000 μL
150 to 1500 μL
20 μL
200 μL
30 μL
300 μL
5 mL
50 μL
Length (Metric):
3.2 cm
3.3 cm
4.8 cm
5.2 cm
6.99 cm
7.1 cm
7.8 cm
10.5 cm
14.7 cm
15 cm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
02-681-252 10 mL 15 cm
21-377-354 10 μL 3.2 cm
21-378-01 20 μL 3.3 cm
21-377-387 50 μL 4.8 cm
21-377-169 10 μL 5.2 cm
21-377-353 20 μL 5.2 cm
14-387-75 30 μL 5.2 cm
21-377-170 100 μL 5.2 cm
21-377-171 200 μL 5.2 cm
14-386-54 100 μL 7.8 cm
21-377-804 200 μL 7.8 cm
21-377-307 300 μL 5.2 cm
21-377-604 1000 μL 7.1 cm
21-377-605 1000 μL 10.5 cm
21-377-356 150 to 1500 μL 6.99 cm
21-377-512 5 mL 14.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 02-681-252 Supplier Thermo Scientific™ Supplier No. 94052800
Add to Cart
Add to Cart

Protect pipettes and the samples from contamination with these filtered pipette tips.

Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.

Features:

  • Inert and nonsealing polyethylene filter
  • Tips come vacuum sealed in irradiation-sterilized hinged-tip racks
  • Not autoclavable
  • Certified to be free from DNA, DNase, RNase and endotoxin
TRUSTED_SUSTAINABILITY

Specifications

Description Finntip Filter 10 mL, sterile
Volume (Metric) 10 mL
Filtered Filtered
Sterility Sterile
Autoclavable Not Autoclavable
Length (Metric) 15 cm
Format Rack
Color Code Red
Disposable Single-use
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip Filtered
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.