Learn More
Thermo Scientific™ Finntip™ Filtered Pipette Tips

Description
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.
Features:
- Inert and nonsealing polyethylene filter
- Tips come vacuum sealed in irradiation-sterilized hinged-tip racks
- Not autoclavable
- Certified to be free from DNA, DNase, RNase and endotoxin
Specifications
Specifications
| Description | Finntip Filter 20 μL, sterile |
| Volume (Metric) | 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Length (Metric) | 5.2 cm |
| Format | Rack |
| Color Code | Yellow |
| Disposable | Single-use |
| For Use With (Equipment) | Thermo Scientific Finnpipette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.