Learn More
Thermo Scientific™ Finntip™ Filtered Pipette Tips



Description
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.
Features:
- Inert and nonsealing polyethylene filter
- Tips come vacuum sealed in irradiation-sterilized hinged-tip racks
- Not autoclavable
- Certified to be free from DNA, DNase, RNase and endotoxin
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Finntip Filter Micro 20 μL, sterile |
| Volume (Metric) | 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Length (Metric) | 3.3 cm |
| Format | Rack |
| Color Code | Purple |
| Disposable | Single-use |
| For Use With (Equipment) | Thermo Scientific Finnpipette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.