Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Flex Filtered Pipette Tips
GSA_VAGREENER_CHOICE

Catalog No. 1448782
Change view
Click to view available options
Volume (Metric):
10 μL
30 μL
100 μL
200 μL
300 μL
1000 μL
1200 μL
10 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-487-82 10 mL
14-387-206 10 μL
14-386-204 30 μL
14-386-205 100 μL
14-387-205 200 μL
14-386-206 300 μL
14-386-207 1000 μL
14-386-208 1200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-487-82 Supplier Thermo Scientific™ Supplier No. 94056970
Add to Cart
Add to Cart

Minimize the risk of cross-contamination with these flex filtered pipette tips that combine the ergonomics of a standard pipette tip with the safety of a filter tip.

Minimize the risk of cross-contamination with Thermo Scientific™ Finntip™ Flex Filter Pipette Tips, which combine the ergonomics of a standard Finntip Flex pipette tip and the safety of a filter tip. Offered sterile, and free from DNA, DNase and RNase. Ideal for PCR and pipetting of radioactive and infectious samples. The filters, made of an inert nonsealing polyethylene matrix, are effective at eliminating carryover contamination from liquids and aerosols between pipetter and tip.

Ordering Information:

Supplied in vacuum-sealed sterilized tip racks.

Recommended for:

Use in sensitive applications such as PCR and pipetting of radioactive and infectious samples.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Finntip Flex Filter 10 mL Ext., sterile
Volume (Metric) 10 mL
Filtered Filtered
Sterility Sterile
Autoclavable Finntip pipette tips and racks can be autoclaved for 121 degrees Celsius for 20 minutes
Length (Metric) 26.7 cm
Color Code Red
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip Flex
Fit for Purpose Certified Quality
Can I autoclave Finntip Flex Filtered Pipette Tips and the rack they come in?

No, the Finntip Flex Filtered Pipette Tips cannot be autoclaved. However, the empty racks can be autoclaved. We recommend using the following autoclave conditions for PolyPropylene material: 121 degrees C, 1 bar for 20 minutes.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.