Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Flex™ Pipette Tips
GSA_VAGREENER_CHOICE

Catalog No. 1438783
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Orange
Pink
Turquoise
Yellow
Packaging:
10 x 96/Rack
1000/Bag
1536 tips
1632 tips
1920 tips
20 x 96 tips
2016 tips
960 tips
Fit for Purpose:
Certified Quality
Non-sterile
Sterile & PCR Ready
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code Packaging Fit for Purpose
14-387-83 1200 μL Turquoise 960 tips Sterile & PCR Ready
14-387-207 10 μL Pink 1000/Bag Certified Quality
14-387-208 10 μL Pink 10 x 96/Rack Certified Quality
14-387-200 200 μL Yellow 960 tips Certified Quality
14-387-209 10 μL Pink 10 x 96/Rack Sterile & PCR Ready
14-387-201 200 μL Yellow 960 tips Sterile & PCR Ready
14-387-211 10 μL Pink 20 x 96 tips Certified Quality
14-387-203 200 μL Yellow 1920 tips Certified Quality
14-387-204 200 μL Yellow 1000/Bag Certified Quality
14-387-70 300 μL Orange 960 tips Certified Quality
14-387-71 300 μL Orange 960 tips Sterile & PCR Ready
14-387-73 300 μL Orange 1920 tips Certified Quality
14-387-74 300 μL Orange 1000/Bag Certified Quality
14-387-84 1000 μL Blue 960 tips Certified Quality
14-387-85 1000 μL Blue 960 tips Sterile & PCR Ready
14-387-87 1000 μL Blue 1536 tips Certified Quality
14-387-88 1000 μL Blue 1000/Bag Certified Quality
14-387-82 1200 μL Turquoise 960 tips Certified Quality
14-387-213 1200 μL Turquoise 1536 tips Certified Quality
14-387-89 1200 μL Turquoise 1000/Bag Certified Quality
14-387-202 200 μL Yellow 2016 tips Non-sterile
14-387-72 300 μL Orange 2016 tips -
14-387-86 1000 μL Blue 1632 tips -
14-387-212 1200 μL Turquoise 1632 tips -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 14-387-83 Supplier Thermo Scientific™ Supplier No. 94060813
Add to Cart
Add to Cart

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.

Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.

Benefits

  • Excellent for single and multichannel pipetting
  • Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
  • Save space with refills

Softer Tip

  • The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Finntip Flex 1200, Non-Filtered, Sterile, Rack
Volume (Metric) 1200 μL
Filtered Non-filtered
Sterility Sterile
Color Turquoise
Model Finntip Flex 1200
Length (English) 3.4 in.
Length (Metric) 8.7cm
Format Rack
Packaging 960 tips
Color Code Turquoise
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip Flex
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.