Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Pipette Tips

Catalog No. 2137750
Change view
Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
5 mL
10 mL
Sterility:
Non-sterile
Sterile
Color Code:
Blue
Green
Orange
Pink
Red
Turquoise
Fit for Purpose:
Certified Quality
Non-sterile
Sterile & PCR Ready
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Color Code Fit for Purpose
21-377-50 5 mL Non-sterile Green -
21-377-208 10 μL Non-sterile Pink Certified Quality
21-377-210 10 μL Sterile Pink Sterile & PCR Ready
21-377-209 10 μL Non-sterile Pink Certified Quality
14-245-149 10 μL Non-sterile Pink Certified Quality
21-377-299 1000 μL Non-sterile Blue Certified Quality
21-377-840 1000 μL Non-sterile Blue Certified Quality
21-377-841 1000 μL Sterile Blue Sterile & PCR Ready
21-377-842 1000 μL Non-sterile Blue Certified Quality
21-377-128 300 μL Non-sterile Orange Certified Quality
21-377-77 300 μL Sterile Orange Sterile & PCR Ready
21-377-241 300 μL Non-sterile Orange Certified Quality
21-377-49 300 μL Non-sterile Orange Certified Quality
21-377-304 5 mL Non-sterile Green Certified Quality
21-377-510 5 mL Non-sterile Green Certified Quality
21-377-511 5 mL Sterile Green Sterile & PCR Ready
02-681-249 10 mL Non-sterile Red Certified Quality
02-681-250 10 mL Non-sterile Red Certified Quality
02-681-251 10 mL Sterile Red Sterile & PCR Ready
21-377-296 50 μL Non-sterile Turquoise Certified Quality
21-377-385 50 μL Non-sterile Turquoise Certified Quality
21-377-386 50 μL Sterile Turquoise Sterile & PCR Ready
14-245-148 10 μL Non-sterile Pink -
21-377-300 1000 μL Non-sterile Blue -
21-377-46 1000 μL Non-sterile Blue Non-sterile
21-377-305 5 mL Non-sterile Green -
21-377-146 10 mL Non-sterile Red -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Catalog No. 21-377-50 Supplier Thermo Scientific™ Supplier No. 9402050
This item is not returnable. View return policy

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Description Finntip 5mL, Non-Filtered, Non-sterile,
Volume (Metric) 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Green
Model Finntip 5mL
Length (English) 5.8 in.
Length (Metric) 14.7cm
Certifications/Compliance ISO 9001, ISO 14001, ISO 13485
Color Code Green
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.