Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Fire Extinguisher (with down arrow) Sign

Catalog No. 19804799 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
12 x 4 in.
18 x 4 in.
Material:
Adhesive Vinyl
Aluminum
Plastic
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-804-799 12 x 4 in. Adhesive Vinyl
17-998-001 18 x 4 in. Aluminum
19-804-800 18 x 4 in. Adhesive Vinyl
17-998-000 18 x 4 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-804-799 Supplier Accuform Signs Supplier No. MFXG543VS
Add to Cart
Add to Cart

Safety sign with legend and arrow indicator

  • Legend: FIRE EXTINGUISHER (with down arrow)
  • Available in a variety of materials and sizes
  • Colors: Red, White
  • Language: English

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Adhesive Vinyl
Quantity 1 Ea.
For Use With (Application) Aid with deployment in case of emergency
Height (English) 4 in.
Height (Metric) 10.2 cm
Thickness 4 mil
Width (English) 12 in.
Width (Metric) 30.5 cm
Dimensions (L x W) 12 x 4 in.
Displayed Text Fire Extinguisher (with Down Arrow)
Product Type Fire Safety Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.