Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FireHawk™ M7 Air Mask Accessory, Nitrile O-Ring

Catalog No. MSA60707 Shop All MSA Products
Change view
Click to view available options
Diameter (English):
0.07 in.
0.103 in.
Diameter (Metric):
1.871 cm
2.512 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric)
MSA60707 0.103 in. 1.871 cm
MSA60709 0.07 in. 2.512 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MSA60707 Supplier MSA™ Supplier No. 60707
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nitrile O-ring prevents leakage and is a critical component of the SCBA.

  • Replacement part for SCBA air system
  • Prevents air leakage
  • The O-ring should be inspected regularly and thoroughly checked based on usage
  • Found on the high pressure hose that connects to the air cylinder

Specifications

For Use With (Equipment) M7 Air Mask
Model 60707
Diameter (English) 0.103 in.
Diameter (Metric) 1.871 cm
Product Type O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.