Learn More
Description
FirmGrip non-skid shoe covers are designed for tough working environments. Not only do they protect from particulates, but they also safeguard against light liquid splashes. Using a multi-layer fabric and textured finish, these durable shoe covers offer the traction to get things done without slipping. A strong elastic closure keeps shoe covers tightly in place
- Textured surface for a firm grip in slick or wet environments
- Strong elastic closure provides a secure fit
- Size Large fits men's sizes 6 to 11
- Size Extra Large fits men's sizes 12 to 16
- Common applications include: Healthcare, Construction, Realtors, Movers, Delivery Services, Food Processing, Cleanrooms, Installers, and more
- Can be worn in indoor and outdoor environments
Specifications
Specifications
| Size | Large |
| Material | Proprietary Laminated Non-woven Fabric |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| For Use With (Application) | Construction, Realtors, Movers, Delivery Services, Food Processing, Cleanrooms, Installers |
| Packaging Quantity | 300/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.