Learn More
Description
- Decolorizer available in two different acetone/isopropanol ratios: 1:4 and 1:1
- Dispenser caps are provided with the 8 oz. and 16 oz. sizes
- Gallon-size Iodine is available as traditional diluent/concentrate or as ready-to-use Lugol's
A $10.00 service charge will be added when ordering Cat. No. 23-291-473 online.
Order Info
All sizes come in polyethylene bottles, except for Lugol's Iodine, which comes in a glass bottle.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Quantity | 1 gal. |
| Includes | Dispenser cap |
| Format | Bottle |
| Color | Clear |
| Boiling Point | 56.1° to 82°C |
| Composition | Ethanol, Methanol, Acetone |
| Stain Type | Gram Stain |
| Product Type | Decolorizer (1:1) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
