Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Healthcare™ PROTOCOL™ SafeFix™ II Formalin Substitute Filled Containers

Catalog No. 23111001 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
90 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
23-111-001 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-111-001
This item is not returnable. View return policy

  • Polypropylene
  • Autoclavable
  • Eliminate formalin evaporation
  • Graduation marks clearly identify volume
  • Prefilled containers are supplied with silk-screened warning label

Specifications

Graduated Yes
Material Polypropylene
Capacity (English) 3.0 oz.
Capacity (Metric) 90 mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.