Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ 4-Way Microtube Racks
GREENER_CHOICESCI_ED

Catalog No. S97679 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S97679 Natural
S97680 Blue
S97681 Green
S97685 Assorted
S97683 Yellow
S97684 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S97679
Add to Cart
Add to Cart
This item is not returnable. View return policy

Create as large of a rack as you need by linking together multiple 4-Way Microtube Racks.

  • 50 mL Tubes, 4 Wells (30 mm dia.), 15 mL Tubes, 12 Wells (17.5 mm dia.), 0.5 mL Tubes, 32 Wells (8.2 mm dia.), 1.5/2.0 mL Tubes, 32 Wells (11.6 mm dia.)
  • Constructed of polypropylene
  • Autoclavable

Order Info

Dimensions: 17.4 x 9.5 x 5.2cm (6.8 x 3.7 x 2 in.). Pack of five.

Specifications

Autoclavable Autoclavable
Color Natural
Holds Tubes (1.5, 15, and 50 mL)
Material Polypropylene
Positions 4
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 5 Pk.
Dimensions (L x W x H) 17.4 x 9.5 x 5.2 cm (6.8 x 3.7 x 2 in.)
Length (Metric) 17.4 cm
Length (English) 6.8 in.
Width (English) 3.7 in.
Height (English) 2 in.
Product Type Microtube Rack
Shelves None
Height (Metric) 5.2 cm
Array Multi-Array
Width (Metric) 9.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.