Learn More
Description
- 50 mL Tubes, 4 Wells (30 mm dia.), 15 mL Tubes, 12 Wells (17.5 mm dia.), 0.5 mL Tubes, 32 Wells (8.2 mm dia.), 1.5/2.0 mL Tubes, 32 Wells (11.6 mm dia.)
- Constructed of polypropylene
- Autoclavable
Order Info
Dimensions: 17.4 x 9.5 x 5.2cm (6.8 x 3.7 x 2 in.). Pack of five.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Tubes (1.5, 15, and 50 mL) |
| Material | Polypropylene |
| Positions | 4 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Quantity | 5 Pk. |
| Dimensions (L x W x H) | 17.4 x 9.5 x 5.2 cm (6.8 x 3.7 x 2 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

