Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Anti-Static Static-Away™ Handle Brushes
SCI_ED

Catalog No. S98211 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric) Brush:
2.54 cm
5.08 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Brush
S98211 5.08 cm
S98210 2.54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S98211
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Anti-Static Static-Away™ Handle Brushes designed with the softest hairs available to prevent scratching.

Ideal for dusting balances, cuvets, microscope slides, optics and instrument and computer screens.

  • Removes static charges as it brushes
  • Conductive composite handle
  • Long handle allows access to difficult places
  • Eliminates the possibility of a hand touching

Specifications

Product Type Anti-static Brush
Bristle Material Synthetic Fibers
Bristle Type Soft
Color-coded No
Handle Material Conductive Composite
Handle Type Loop
Tip Type Straight
Scent Unscented
Sterility Non-sterile
For Use With (Application) Ideal for dusting balances, cuvets, microscope slides, optics and instrument/computer screens, designed with the softest hairs available to prevent scratching
Length (English) Brush 2 in.
Length (English) Handle 5 in.
Length (Metric) Brush 5.08 cm
Length (Metric) Handle 12.7 cm
Weight (English) 0.5 oz.
Weight (Metric) 14.17 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.