Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Intermediate Stereomicroscopes
SCI_ED

Catalog No. S71005A
Change view
Click to view available options
Magnification Power:
10X, 30X
20X, 40X
Includes:
Rechargeable LED; Cordless
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Includes
S71005A 10X, 30X Rechargeable LED; Cordless
S71005C 20X, 40X Rechargeable LED; Cordless
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S71005A Supplier Fisher Science Education™ Supplier No. 452TBL10LED
Add to Cart
Add to Cart

Includes

Vinyl dustcover and rubber eyeshields

Stereomicroscopes feature rugged design and compact size.

Ideal size for elementary and middle school, rugged enough for high school. Upright, unreversed image is designed for three-dimensional objects and dissecting. Choose low magnification for a wide field of view, then high magnification for close-up detail.

Optical System

  • Widefield 10X eyepieces, left-side diopter adjustment, interpupillary adjustment from 55mm to 75mm
  • Eyepieces equipped with reticle holder/retainer to accept reticle with 23mm O.D.
  • Objectives are parfocalled, parcentered, achromatic
  • Magnification changed by rotating objective turret 90°, to positive click stops
  • Fixed head
    • Illumination
      • 4-position light control: top only, bottom only, top and bottom, off
      • Top light (incidental) and bottom light (transmitted)
      Focusing
      • Rack and pinion focusing with slip clutch and tension adjustment
    • Stage
      • Supplied with two 80mm stage plates, one frosted glass and one plastic black/white reversible contrast
      • Two locked-on stage clips
      Frame
      • Cast metal frame, gray enamel finish
      • Height: 310mm (12 in.)
      • Base width: 115mm (4 in.), Base depth: 197mm (7 in.)
      • Net weight: 2.5kg (5.5 lb.)

Warranty and Services

Five-year limited warranty, excluding bulbs, cord and fuse

Specifications

Includes Rechargeable LED; Cordless
Magnification Power 10X, 30X
Objective Types Paired, Parfocalled, Parcentered, Achromatic
Warranty 5 years
Product Type Stereo Microscope
Head Style Binocular, Inclined/Fixed
Lighting Type Incidental/Transmitted
Eyepiece Paired WF 10X
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.