Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Laboratory Grade Spirit Thermometers
SCI_ED

Catalog No. S02003D Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +200°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
-4°F to +230°F
0°F to 300°F
14°F to 392°F
Product Type:
Dual Scale
Wide Range
Thermometer Fill:
Red Spirit
Spirit
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Product Type Thermometer Fill
S02003D -10°C to +200°C 14°F to 392°F Wide Range Red Spirit
S02003E -10°C to +200°C 14°F to 392°F Wide Range Spirit
S02003F -10°C to +110°C -4°F to +230°F Dual Scale Spirit
S02003G -20°C to +110°C -4°F to +230°F Dual Scale Red Spirit
S02003H -20°C to +150°C 0°F to 300°F Dual Scale Red Spirit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S02003D
Add to Cart
Add to Cart
This item is not returnable. View return policy

Check up to five results to perform an action.

  • Choose from wide range or dual scale
  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Grade Laboratory
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Wide Range
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 392°F
Temperature Range (Metric) -10°C to +200°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.