Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Laboratory Grade Spirit Thermometers - Partial Immersion
SCI_ED

Catalog No. S02003B Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +150°C
Temperature Range (English):
-4°F to +302°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English)
S02003B -20°C to +150°C -4°F to +302°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02003B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Check up to five results to perform an action.

  • Partial immersion
  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD
Grade Laboratory
Immersion Type Partial Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Spirit Thermometer
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +302°F
Temperature Range (Metric) -20°C to +150°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.