Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Max-Min Thermometer - Dual Scale
SCI_ED

Catalog No. S01959 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
35°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01959 35°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01959

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Waterproof U shaped thermometer.

  • Mounted on plastic housing
  • With metal floats at top of each column
  • One float remains at maximum temperature while the other float remains at minimum temperature
  • Organic liquid filled
  • Reset floats by pushing the reset button
  • Temp.: -35°/50°C (-30°/120°F)
  • Divisions: 1°C/2°F

  • Accuracy: 1°C at ambient; 2° at -30°C
  • Tolerance between limbs: 1.5°C

Order Info

Length: 200mm

Specifications

Thermometer Fill Organic
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -30°F
Min. Temperature (Metric) 35°C
Temperature Range (English) -30°F to +120°F
Temperature Range (Metric) 35°C to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.