Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Red Spirit Thermometer
SCI_ED

Catalog No. s02009 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S02009 -10°C to +110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02009
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Red spirit filled thermometer with white back glass.

  • Permanently fused markings
  • Individually packaged in Safety-Pak™ packaging
  • Immersion: Total

Specifications

  • Range: -10° to +110°C
  • Divisions: 1°C
  • Accuracy: 1°C
  • Min. storage angle: 15°

Accuracy is equivalent to the accuracy requirements of ANSI™/SAMA Z236.1-1983, where ranges are specified. Each thermometer is individually calibrated against equipment whose calibration is traceable to NIST™.

Order Info

Length: 11.8 in. (300mm)

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, ANSI/SAMA Z236.1-1983
Immersion Type Total Immersion
Length (English) Overall 8 in.
Length (Metric) 203 mm
Length (Metric) Overall 203.2 mm
Material Glass
Thermometer Fill Red Spirit
Length (English) 8 in.
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.