Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Red Spirit Thermometer with Closed Metal Case
SCI_ED

Catalog No. S01957 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01957 -10°C to +110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01957

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Choice of Metal or Plastic pocket case

Red spirit filled thermometer with white back glass.

  • Compact and durable
  • Permanently fused markings

Order Info

Length: 6 in. (160mm)

Specifications

Includes Choice of Metal or Plastic pocket case
Length (English) Overall 6.2 in.
Length (Metric) Overall 160 mm
Material Glass
Thermometer Fill Red Spirit
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.