Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Student Grade Spirit Thermometers
SCI_ED

Catalog No. S01963H Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +200°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
-4°F to +230°F
-4°F to +302°F
14°F to 230°F
14°F to 392°F
Product Type:
Dual Scale Thermometer
Standard Thermometer
Wide Range Thermometer
Immersion Type:
Partial Immersion
Total Immersion
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Product Type Immersion Type
S01963H -20°C to +150°C -4°F to +302°F Dual Scale Thermometer -
S01963T -10°C to +110°C 14°F to 230°F Dual Scale Thermometer Partial Immersion
S01963A -20°C to +110°C -4°F to +230°F Standard Thermometer Total Immersion
S01963C -20°C to +150°C -4°F to +302°F Standard Thermometer Total Immersion
S01963K -20°C to +150°C -4°F to +302°F Dual Scale Thermometer -
S01963G -10°C to +110°C 14°F to 230°F Dual Scale Thermometer Total Immersion
S01963E -10°C to +200°C 14°F to 392°F Wide Range Thermometer Total Immersion
S01963D -10°C to +200°C 14°F to 392°F Wide Range Thermometer -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S01963H
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Check up to five results to perform an action.

  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Student
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Dual Scale Thermometer
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +302°F
Temperature Range (Metric) -20°C to +150°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.